Add More Items
View All Quick Selects
Below you can add an image for 'smart hub led' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Led Lamps, 150 WTT, 22000 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 8.3 In Length, 50000 HR Average Life
Total Availability: In Stock
Check local availability
Book Price
$246.18
Each
OBSBENTDIM927CL13YTLB Led B10, 4W, Dimmable, 90CRI, 320 Lumen, 2700K, 15000 Life
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6.30
28089 Led
$16.79
Syl LED6.5A19DIM822VING3B4/40063 Le
$7.87
A19 Led Lamp, 120 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Screw Base, Dimmable, 4.4 In Length
$8.74
Ge Led Lamps, 80 WTT, 12000 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 50000 HR Average Life
$164.64
Watertight Hub, 3/4 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.81 In Hub Size, 0.94 In Length, 1.69 In Diameter, 1.13 In Knockout Size, 0.26 LB/Ea
$1,668.71
Per 100
Watertight Hub, 1/2 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.56 In Hub Size, 0.84 In Length, 1.44 In Diameter, 0.88 In Knockout Size, 0.17 LB/Ea
$1,427.78
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
$27.02
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/2", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.75"
$2,847.96
Led PAR38, 16W, Dimmable, 82CRI, 1300 Lumen, 5000K, 15000 Life, E26MEDIUM Base
$14.73
Led BR30 Lamp, 80, 2700 K, 650 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
$7.92
4" Led Disk 3000K WHT Dim
$17.92
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2.13 In Hub Size, 1.03 In Length, 2 In Diameter, 1.38 In Knockout Size, 0.38 LB/Ea
$1,995.71
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Designed For Vertical Applications, Direct Drive (Gen 2) Smart Hub Enabled
$153.70
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
$9.47
Led PAR38 Lamp, 40 ° Beam Angle, 81, 5000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
$29.83
Ge Led Lamps, 50 WTT, 7500 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 7.7 In Length, 50000 HR Average Life
$92.64
Led PAR38 Lamp, 40 ° Beam Angle, 81, 4000 K, 1700 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 150 W
Hub, Bronze Material, 10 Sol to 2/0 STR Conductor Range (Main/Primary), 3/4 In. Trade Size
$887.70
20
Popularity
Default